Shop MYTEE PRODUCTS
Create Account
2PK 5/8in OD x 250ft Black SAE J844 Nylon Air Brake Tubing DOT Compliant, 2PK
- Mfr # MP-ABT-1930-01-T250x2
- Zoro # G425022349
product price:Â
$
645.99
/pk of 2, $323.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABT-1930-01-T250x2
- Zoro #
- G425022349
- UPC #
- 840223697485
- Country of Origin
- China
Description
Want a durable and reliable tubing solution for the air brake system of your heavy-duty vehicles? Get this 5/8in x 250ft Heavy Duty Black Nylon Air Brake Hoses J844 Series - DOT & SAE Approved from us. It can be used in air brake systems for trucks, buses, and other commercial and off-road vehicles. Provided below are the other necessary details of our nylon air brake hoses: Size: The air brake hose is available in size 5/8in x 250ft, with an outer diameter of 1/2in. The nominal wall of this brake tubing measures 1/16in for adding strength to the product and maintaining flexibility. Type: It is a double-layer hose air brake tubing which means that it is more durable and can work more efficiently during high pressure and bad weather conditions. Material: Our 5/8in x 250ft air brake hose is manufactured using PA12 i.e. nylon which makes it strong, flexible, and resistant to environmental factors. Pressure & Temperature Range: The brake tubing supports a maximum pressure of 6.6 MPa, which is suitable for air brake systems operating under demanding conditions. It can operate in a temperature range from over 199.4 Degrees F to below -40 Degrees F, which ensures consistent performance in extreme climates. Application: It is mainly used with the air braking system of heavy-duty vehicles to ensure safe and reliable braking. It can be used with trucks and trailers, buses, and other commercial vehicles. Compliance: The air brake hose complies with the DOT TS16949 Requirements and SAE J844 Type B standards, which ensures that it is safe and reliable to use in high-pressure brake systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.