Shop MYTEE PRODUCTS
See all product information
Create Account
Airbag / Parachute Fabric 14oz Lumber Tarp 24x 20 8ft Drop w/8ft x 8ft Flap Black, 2PK
- Mfr # LT3PCE-ABx2
- Zoro # G916493627
product price:Â
$
741.99
/pk of 2, $371.00/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT3PCE-ABx2
- Zoro #
- G916493627
- UPC #
- 840223632806
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Rubber
Description
Pack Size: 2 Pack End Pieces: 24ft x 20ft with 8 Ft Drop, 8ft x 8ft Tail and 8 in Rain Flaps; 69 Lbs each Weight:45 lbs Fabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On Top Airbag Nylon Fabric: This coated nylon airbag fabric offers superior tear strength at a much lighter weight as compared to Vinyl. The black parachute fabric is treated to be waterproof. Seams: Heat-sealed seams make the tarps 100% waterproof on top and treated to be waterproof on the sides Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black on Top and on the Sides All tarps are marked with manufacturer information for traceability and identification. Note: Our new black parachute fabric is treated to be waterproof on the sides.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.