
Airbag / Parachute Fabric Heavy Duty 14oz Steel Tarp 16 ft x 27 ft - Black, 2PK
Mfr # STT-ABx2
Zoro # G522786120
product price:Â $863.99
/pk 2, $432.00/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Parachute Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STT-ABx2
Zoro #
G522786120
UPC #
840223632868
Country of Origin
China
Details
Color
Black
Tarp Material
Parachute Fabric
Description
Dimensions:16 ft. x 27 ft with 4 Ft Drop Fabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On Top Airbag Nylon Fabric: This fabric is Silicone Coated Nylon Oxford (420 x 550Denier). The Nylon Airbag Fabric offers superior tear strength at a much lighter weight as compared to Vinyl. While this fabric is Water Repellent, sitting water will eventually seep through it. Hence we only use the nylon fabric to fabricate the sides and flaps on the tarp and not the top. Seams: Heat-sealed seams make the tarps 100% waterproof on top and water-repellent on the sides Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid-toothed brass grommets clinched every 2 Feet inD in Rings: 2 rows of inD in Rings box stitched with protection flaps so the hooks from bungee straps don ftt damage the tarp All D-rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black All tarps are marked with manufacturer information for traceability and identification. Note: Do not use for Oversize Loads (wider than 102 in). For such loads, the nylon fabric may lay on top of the load. While this fabric is Water Repellent it is not Water Proof and sitting water will eventually seep through.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.