
Airbag / Parachute Fabric Ultra Light Lumber Tarp 28x 27 10ft Drop - Black, 2PK
Mfr # LT10FT-ABx2
Zoro # G516493638
product price: $1,083.99
/pk 2, $542.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tarp Finished Length
28 ft
Tarp Material
Aluminum
Tarp Finished Width
27 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT10FT-ABx2
Zoro #
G516493638
UPC #
840223615458
Country of Origin
China
Dimensions
Tarp Finished Length
28 ft
Tarp Finished Width
27 ft
Details
Tarp Material
Aluminum
Color
Black
Description
Pack Size: 2 Pack Go above and beyond in Lumber Cargo Protection with the Cutting edge Airbag/ Fabric UltraLight Lumber Tarp, which is made parallel to the industry standards. It stands as the top-notch solution sized at 28ft. x 27ft with 10 Ft Drop, 10ft x 8ft Tail, and 6 in Rain Flaps deliver phenomenal shielding for your necessary lumber shipments. Material Innovation: It is crafted with airbag nylon fabric on its sides, making it lightweight yet robust. Augmented with 14 Oz Vinyl, this further offers an additional layer of protection. Being Waterproof treated, this fabric provides 100% protection and has undergone rigorous 24-hour testing to face all sorts of weather conditions. Waterproof Excellence: Our tarps assure you of staying relaxed as your cargo is protected from rain, snow, and moisture. Our created Tarps feature heat-sealed seams, making them 100% waterproof from the top, and treated waterproofing from parachute slides that can repel water easily. Reinforced for Strength: Created with attention to detail to add on the quotient of durability, All the hems are fortified with 2 inwebbing and are double-stitched to work flawlessly in all environments with unmatched resilience. The tough-toothed brass grommets are clinched 2 feet apart, while four rows of D rings are box stitched with protective flaps to protect from bungee strap hooks. Galvanized with zinc plating, these D rings are corrosion-resistant and ensure the tarp's longevity. Cold Weather Resilience: It is engineered to endure temperatures as low as -40 degrees Celsius easily. The classy royal black color gives a touch of elegance and helps provide easy identification. Traceability and Identification: Every tarp is imprinted with the manufacturer's information, which helps its users identify items as a token of authenticity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.