Airbag / Parachute Fabric Ultra Light Lumber Tarp 28x27 (10 ft Drop) - Black

  • Mfr # LT10FT-AB

  • Zoro # G722786005


product price:  $804.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT10FT-AB
Zoro #
G722786005
UPC #
840223622258
Country of Origin
China

Description

Go above and beyond in Lumber Cargo Protection with the Cutting edge Airbag/ Fabric UltraLight Lumber Tarp, which is made parallel to the industry standards. It stands as the top-notch solution sized at 28 ft. x 27 ft with 10 Ft Drop, 10 ft x 8 ft Tail, and 6 in Rain Flaps deliver phenomenal shielding for your necessary lumber shipments. Material Innovation: It is crafted with airbag nylon fabric on its sides, making it lightweight yet robust. Augmented with 14 Oz Vinyl, this further offers an additional layer of protection. Being Waterproof treated, this fabric provides 100% protection and has undergone rigorous 24-hour testing to face all sorts of weather conditions. Waterproof Excellence: Our tarps assure you of staying relaxed as your cargo is protected from rain, snow, and moisture. Our created Tarps feature heat-sealed seams, making them 100% waterproof from the top, and treated waterproofing from parachute slides that can repel water easily. Reinforced for Strength: Created with attention to detail to add on the quotient of durability, All the hems are fortified with 2 in webbing and are double-stitched to work flawlessly in all environments with unmatched resilience. The tough-toothed brass grommets are clinched 2 feet apart, while four rows of D rings are box stitched with protective flaps to protect from bungee strap hooks. Galvanized with zinc plating, these D rings are corrosion-resistant and ensure the tarp fts longevity. Cold Weather Resilience: It is engineered to endure temperatures as low as -40 degrees Celsius easily. The classy royal black color gives a touch of elegance and helps provide easy identification. Traceability and Identification: Every tarp is imprinted with the manufacturer fts information, which helps its users identify items as a token of authenticity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.