Airbag / Parachute Fabric UltraLight Lumber Tarp 16x27 4ft Drop - Black

  • Mfr # LT4FT-AB

  • Zoro # G116266885


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
16 ft
Tarp Material
Parachute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT4FT-AB
Zoro #
G116266885
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
16 ft

Details

Color
Black
Tarp Material
Parachute

Description

Check out our latest Ultra Light Lumber Tarp, a versatile solution created to safeguard your cargo with its impeccable finesse during transit. It is designed and crafted using the best of cutting-edge materials; this tarp spanning 16ft x27ft with a 4ft drop and 4ft x8ft flap/tail provides a castle-like shield for your goods. Material Innovation: Upscale your expectations with our Ultra Light Lumber Tarp, boasting its top layer created from Superlight 14 Oz. Vinyl in classy black color. Its sides flaunt the power of Black Airbag Nylon Fabric. This phenomenal material offers unparalleled tear resistance while being very lightweight. This avant-garde fabric is known for its waterproofing. It has undergone stringent 24-hour testing without passing away a single drop of water. Waterproof Excellence: The Tarp seams are heat sealed, which renders the 100% structure waterproof on the top. The parachute slides are also fortified and designed to provide excellent water resilience. It assures that your cargo remains protected from the rain and that you experience a secure and safe journey with your goods. Reinforced for Strength: We have meticulously designed every element for longevity. All the hems are fortified with 2in webbing. They are double stitched, further providing additional strength that can withstand any challenge during transportation. Brass grommets are strategically placed every 2 feet to offer enhanced resilience, while two rows of Dinrings, stitched with protective flaps, prevent damage from bungee strap hooks. Cold Weather Resilience: This Ultralight Lumber tarp is created for robust performance during harsh climates. Boasting a cold crack resistance to -40 degrees Celsius ensures unwavering performance in challenging environments.Traceability and Identification: Keeping in mind the convenience of our users, each tarp is marked with the manufacturers information, making it easy to trace and identify. Rest assured, you get our promise regarding the quality of our products for your cargo needs.


  • Tarp Length: 27 ft. Tarp Width: 16-ft.
  • Color: Black Size: 16' X 27' (4ft Drop)
  • Material: Parachute
  • Drop Height: 4-Feet
  • Flaps: Single Flap Rows of D-Rings: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.