Airbag / Parachute Fabric UltraLight Lumber Tarp 24x27 8ft Drop - Black

  • Mfr # LT-AB

  • Zoro # G116250594


product price:  $516.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Parachute
Tarp Finished Length
24 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT-AB
Zoro #
G116250594
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Tarp Material
Parachute
Color
Black

Description

Elevate your lumber cargo protection to new levels within AirBag/Parachute Fabric UltraLight Lumber Tarp, which is known for setting new standards in quality and performance. This exceptional product extends industry norms and offers just the correct value for the investment you have made. With 24ft by 27ft dimensions, an 8 Ft Drop, plus an 8ft x 8ft Tail and 8in Rain Flaps, it provides complete lumber coverage, making it the intelligent choice. Fabric: Created with a groundbreaking Airbag Nylon Bag on the sides, this tarp is known for being lightweight yet having splendid tear length. Enhanced further with 14 Oz Vinyl, it also offers extra protection. It can also be treated for waterproof treatment as it is 100% waterproof. Its fabric is examined for 24-hour testing to perform best in any weather condition. Seams and Hems: Having heat-sealed seams that ensure complete waterproofing on the top and treated waterproofing on the parachute sides. It is also reinforced with 2in webbing and double-stitched hems; it's created to work best in any condition, proving its exceptional durability.Grommets and inDin Rings: The solid toothy brass grommets, clinched every two feet, add to the quotient of resilience of the tarp. Three rows of box-stitched D rings, along with protection flaps, are placed to keep the bungee strap hooks from damaging. Also, the triangle is reinforced at the lower right. Galvanized with zinc plating, the D rings promise corrosion resistance and longevity of the tarp. Cold Crack and Color: It is engineered to endure extreme temperatures as low as -40 degrees Celsius easily. Its astonishing and classy black color adds a quotient of functionality and makes it easy to recognize. Manufacturer Information: The Tarp is marked with manufacturer information that facilitates its traceability and identification and assures its top-notch quality.


  • Tarp Length: 27 ft. Tarp Width: 24-ft.
  • Color: Black Size: 24' x 27' (8ft Drop)
  • Material: Parachute
  • Drop Height: 8-Feet
  • Flaps: Single Flap Rows of D-Rings: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.