Airbag/Parachute Fabric Heavy Duty 14oz Lumber Tarp 20x20 6ft Drop w/ 6ft x8ft Flap, 2PK

  • Mfr # LT6FT3PCE-ABx2
  • Zoro # G716250383
product price: 
$
666.99
/pk of 2, $333.50/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Parachute
Tarp Finished Length
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LT6FT3PCE-ABx2
Zoro #
G716250383
UPC #
840223632769
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Color
Black
Tarp Material
Parachute

Description

Pack Size: 2 PackEnd Pieces: 20ft x 20ft with 6 Ft Drop, 6ft x 8ft Tail and 8in Rain FlapsFabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On TopAirbag Nylon Fabric: This coated nylon airbag fabric offers superior tear strength at a much lighter weight as compared to Vinyl. While this fabric is Water Repellent, sitting water will eventually seep through it. Hence we only use the nylon fabric to fabricate the sides and flaps on the tarp and not the top.Seams: Heat-sealed seams make the tarps 100% waterproof on top and water-repellent on the sidesHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid-toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: Black on Top and the SidesAll tarps are marked with manufacturer information for traceability and identification.Note: Do not use for Oversize Loads wider than 102in. For such loads, the nylon fabric may lay on top of the load. While this fabric is Water Repellent it is not Water Proof and sitting water will eventually seep through.


  • Pack Size: 2 Pack 20' x 20' with 6 Ft Drop
  • 6' x 8' Tail and 8" Rain Flaps 3 Rows of "D" Rings
  • All D-Rings are galvanized with zinc plating Cold Crack: -40 Degrees C
  • Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On Top
  • All hems re-enforced with 2" webbing and double stitched for extra strength

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.