Airbag/Parachute Fabric Heavy Duty 14oz Lumber Tarp 20x20 6ft Drop w/ 6ft x8ft Flap Black
- Mfr # LT6FT3PCE-AB
- Zoro # G616250414
Key Features
Specifications
Details
- MFR #
- LT6FT3PCE-AB
- Zoro #
- G616250414
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Parachute
Dimensions
- Tarp Finished Length
- 20 ft
- Tarp Finished Width
- 20 ft
Description
End Pieces: 20ft x 20ft with 6 Ft Drop, 6ft x 8ft Tail and 8in Rain FlapsWeight:45 lbsFabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On TopAirbag Nylon Fabric: This coated nylon airbag fabric offers superior tear strength at a much lighter weight as compared to Vinyl. While this fabric is Water Repellent, sitting water will eventually seap through it. Hence we only use the nylon fabric to fabricate the sides and flaps on the tarp and not the top.Seams: Heat-sealed seams make the tarps 100% waterproof on top and Water Repellent on the sidesHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: Black on Top and on the SidesAll tarps are marked with manufacturer information for traceability and identification.Note: Do not use for Oversize Loads wider than 102in. For such loads the nylon fabric may lay on top of the load. While this fabric is Water Repellent it is not Water Proof and sitting water will eventually seep through.
- 20' x 20' with 6 Ft Drop
- 6' x 8' Tail and 8" Rain Flaps
- 3 Rows of "D" Rings
- Weighs: 45-lbs
- 14Oz Vinyl on top and Airbag/Parachute Fabric on the sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.