Shop MYTEE PRODUCTS

Airbag/Parachute Fabric Red Ultra Light Lumber Tarp 24 ft x 27 ft (8 ft Drop) - 14 Oz, 2PK

  • Mfr # LT-AB-REDx2
  • Zoro # G222785614

product price: 
$
1,292.99
/pk 2, $646.50/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Tarp Material
Vinyl
Fabric Weight
14 Oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LT-AB-REDx2
Zoro #
G222785614
UPC #
199145027765
Country of Origin
China

Details

Color
Red
Tarp Material
Vinyl
Fabric Weight
14 Oz

Description

Take your cargo protection to the next level with the Airbag/Parachute Ultra Light Lumber Tarp. Designed for durability and style, this high-performance tarp ensures your load stays safe, no matter the conditions. With dimensions of 24 ft x 27 ft, an 8 ft drop, and an 8 ft x 8 ft flap, this tarp delivers exceptional coverage and peace of mind. Fabric: The top of the lumber tarp is made from 14 Oz Vinyl, which is tear-resistant and durable.Its top and sides combine lightweight properties with strength. The sides of the tarp are made from 1000D polyester-nylon coated fabric, which provides tear resistance and waterproofing, making it highly reliable in adverse weather. Seams and Hems: It is designed for extreme durability as its seams are heat-sealed for maximum waterproofing. The tarp’s double-stitched 2 in webbed hems add extra reinforcement to handle any hauling challenge. Grommets: The tarp is available with durable brass grommets clinched every two feet. It is built for heavy-duty performance. D-Rings: It fts 3 rows of D-rings-78 in total-are box-stitched and include protective flaps to prevent damage. The zinc-plated D-rings offer enhanced corrosion resistance, ensuring long-lasting dependability. The D-rings can be attached to bungee cords or straps for enhanced security. Cold Crack and Color: With a cold crack tolerance of -25 to -30 °C, this tarp is designed to endure the harshest climates. The vibrant red color adds a bold, professional appearance while offering easy visibility. Upgrade Options: The Airbag/Parachute Fabric Ultra Light Lumber Tarp offers outstanding reliability and style, setting a standard in cargo protection. Whether you’re navigating rough weather or tough terrain, this is your ultimate choice for transporting goods securely. How to Use: Spread the tarp over your load, ensuring the 6-foot drop covers the sides and the 8ft x 8ft flap secures the rear. Attach bungee cords, straps, or ropes through the grommets and D-rings for a snug fit. Tighten evenly to reduce flapping or shifting. Double-check for full coverage and secure fastening before transport. Maintenance Tips: Clean with gentle soap and water; avoid harsh cleaners. Inspect for tears after use and patch immediately to maintain performance. Store in a dry place when not in use and prolong its lifespan.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.