Aluminum Steps Replacement Part for 15in Wide Saddle Tool Box 2Pc Set, 12-Gauge
- Mfr # STB-15I-STEP
- Zoro # G025021803
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STB-15I-STEP
- Zoro #
- G025021803
- UPC #
- 840223697270
- Country of Origin
- India
Description
Are the steps of your saddle toolbox requiring an upgrade? Get this step replacement set from us and access safely to your toolbox. It is specifically designed for saddle toolboxes of similar size. Check out the other crucial information about our saddle box step set below: Size: Available in two-step sizes used with the saddle step box: 14 7/8in x 6 1/8in x 1 9/16in 14 7/8in x 8 11/16in x 1 9/16in Compatibility: The set of two steps for the saddle toolbox is compatible with a saddle toolbox of 24 1/2in x 28 3/8in x 15in size. Material: This step set is made using 12-gauge aluminum material which is strong and lightweight. It provides support to the saddle toolbox steps to handle heavy loads. Punch Plate Surface: The steps have a punched plate design that enhances grip. It also provides an anti-slip surface even in the heavy downpour. It minimizes the risk of slipping and adds an extra level of safety. Solid Welded Seams: These steps are built with solid welded seams to prevent dust, water, and debris from gathering. It keeps the steps clean and functional over time. Installation: The step set can be easily installed on the saddle toolbox using the bolt-on method.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.