Auto, Car Carrier Interlocking Tire Skates 4pc Set for Tow Truck, Wrecker & Roll Back

  • Mfr # TIRESKT-IL

  • Zoro # G416285067


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Length
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIRESKT-IL
Zoro #
G416285067
UPC #
-
Country of Origin
China

Dimensions

Length
13-1/2 in

Details

Color
Orange

Description

Size: 13-1/2inx3-1/2inChevron Design for added strength and visual appealWider recess to accommodate rotors and brake drumsBeveled edge for approach climb onto truck deckTab prevents skates from locking together properly.Rails reduce surface contact area, decreasing resistance, and wear and tear.Sold In A Set Of 4


  • Interlocking Tire Skates
  • Orange in Color
  • Weight: 6-lbs
  • Sold As A Set Of 4 pcs Only
  • Chevron Design for added strength and visual appeal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.