Zoro Homepage

Auto Tie Down Straps Set w/ Flat Hook High Visibility Green Webbing

  • Mfr # TDK-RG-2004

  • Zoro # G216521440


product price: $71.79
/ea

Key Features

Material
Polyester
Overall Length
8 ft
Width
2 in
Color
High Visibility Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK-RG-2004
Zoro #
G216521440
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 ft
Width
2 in

Details

Material
Polyester
Color
High Visibility Green

Description

Heavy Duty 2 in x 8ft Tie Down Side Mount Wheel Strap With Flat Hook High Visibility Green Webbing For Safety and Reflective for Extra Visibility in Low Light Conditions Sold In Sets Of 4 Pieces 3333 lbs WLL 10,000 Breaking Strength HIGH-VISIBILITY STRAPS. Our straps are bright, high-visibility green and are reflective in low light for increased safety. DURABLE POLYESTER WEBBING. Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it. CORROSION-RESISTANT RATCHET AND O-RINGS. Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals. HEAVY DUTY FLAT HOOK END FITTING. Flat hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and and sustain a high working load limit. LONG RATCHETING HANDLE. The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.