Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bee Net / Bee Hauling Tarp 4 ft Drop

  • Mfr # BT4FT

  • Zoro # G622786471


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4FT
Zoro #
G622786471
UPC #
840223600874
Country of Origin
United States

Description

Safely move bees (hives) with our products Bee Net/Bee Hauling Tarp, also called nursery tarps. It’s a specially designed bee tarp, which features breathable mesh (to dispense honey, sprinkle water, etc.), d-rings (for straps securement), and brass grommets (for bungee strap securement). Each design part plays a crucial role in the safe transit of bees (without worrying about overheating or stressing the bees) used for pollination. It’s a versatile flatbed truck tarp also used in hauling trees, shrubs, and breathable/botanical/living cargo safely. It has more benefits to explore below:- Dimension Details: It’s 27 feet long and 16 feet wide bee bee tarp, large enough to cover a stack of bee boxes or pallets on the trailer. It features a flap of 4 feet in length and 8 feet in width. For added strength, all hems are reinforced with 2 in webbing and double-stitched. Key Features: It includes d-rings and grommets- securely reinforced in the tarp. The brass toothed grommets are attached every 2 feet, whereas d-rings are available on both sides and the flap of the tarp. Utilize the anchor fittings with bungee straps, winch straps, and ratchet straps to secure the tarp tightly (restrict tarp flapping). Robust Material: This type of nursery tarp is designed from heavy-duty polyvinyl chloride (PVC) material. The material is known for its strength and durability. It will withstand constant pulling, strapping, and heavy winds during transport. The bee net is also a weather-friendly nursery tarp for flatbeds, ensuring long-lasting performance after frequent use. Versatile Application: These are unique truck tarps widely used on flatbed trailers (also called flatbed truck tarps) to cover and secure the load. Apart from hauling hives safely (repopulating collapsed or deceased bee colonies for pollination), you can also transport trees, botanical/living cargo, or other breathable cargo. It is perfect for beekeepers, farms, and pollination service providers (who move hives across states for crops). Breathable Mesh Design: This mesh tarp is breathable enough to allow proper ventilation (protects bees from suffocating), water sprinkling, smoke vapor, sugar syrup dispensers, or more. It will enable haulers to periodically feed and cool the hives. Moreover, bees will not escape while staying under the shade. There are other bee hauling tarp sizes for successful bee hauling, which you can easily store in your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.