Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bee Net / Bee Hauling Tarp Nursery Mesh Tarps 10Ft

  • Mfr # BT10FT

  • Zoro # G716492790


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Color
Multi Mesh
Tarp Material
PVC Coated Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT10FT
Zoro #
G716492790
UPC #
840223600720
Country of Origin
China

Details

Color
Multi Mesh
Tarp Material
PVC Coated Mesh

Description

Dimensions: 28ft. x 27ft with 10 Ft Drop, 10ft x 8ft Tail and 8 in Rain Flaps Weight: 80 lbs Fabric: Made with Heavy Duty PVC Coated mesh Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Four rows of D Rings box stitched Bee Nets are used to transport bee hives or trees on a flatbed truck. These tarps allow air and water to pass through them in order to provide ventilation to the cargo. The tarps are meant to secure the cargo bees, trees etc on the flatbed truck. The material used for the tarp is PVC coated mesh which is abrasion resistant and will not tear easily. If you do not see the size of tarp you need, please give us a call and we would be happy to help you. These tarps are also called Nursery Tarps and are used to transport Trees etc or any cargo that requires a breathable cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.