Black Polycarbonate Good-N-Tight Tie Down Ratchet Straps Tightening Handle, 2PK

  • Mfr # GNT-1002HDx2

  • Zoro # G122785554


product price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNT-1002HDx2
Zoro #
G122785554
UPC #
840223627062
Country of Origin
United States

Description

Color: Black Length: 20 in Overall Width: 5 in Product Weight (Lbs.): 1.5 Recommended Use: 2 in Ratchet Straps,3 in Ratchet Straps,4 in Ratchet Straps Ratchet strap tightening handle allows truck drivers, farmers, loggers - or anyone using ratchet straps - the ability to secure loads safer and smarter. This durable ratchet tightening handle is made of high-strength polycarbonate and fits most 2 in, 3 in, and 4 in ratchet straps. Ratchet strap tightening handle gives you 3X the leverage, reducing stress on your body while ensuring straps are tight and loads are fully secure Note: The Good-N-Tight is not compatible with rubber coated handles, wide interior handles, short handles, or handles with finger grips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.