Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Superlight 14oz Flatbed Trailer Lumber Tarp 24x27 8ft Drop, 2PK

  • Mfr # SLLTx2

  • Zoro # G216266921


product price: $839.99
/pk 2, $420.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black
Tarp Finished Length
24 ft
Tarp Material
Superlight 14 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLTx2
Zoro #
G216266921
UPC #
840223632721
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Color
Black
Tarp Material
Superlight 14 Oz

Description

Pack Size: 2 PackMade with Super Strong, Yet Lightweight PVC Vinyl.This vinyl has a heavy-duty base fabric and a high-performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other lightweight tarps made out of parachute material.Dimensions: 24ft. x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2in fluorescent webbing and double stitched for extra strength.Grommets: Tough solid-toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: BlackThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • Pack Size: 2 Pack Size: 24' x 27' with 8 Ft Drops
  • 3 Rows of "D" Rings 8' x 8' Flap/Tail
  • Super light yet tough Vinyl
  • All hems re-enforced with 2" fluorescent webbing and double stitched for extra strength.
  • Three rows of "D" Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.