Shop MYTEE PRODUCTS
See all product information
Create Account
Blue Airbag/Parachute Heavy Duty 14oz Lumber Tarp 24x 20 - 8ft Drop, 8ft x 8ft Flap
- Mfr # LT3PCE-AB-BLUE
- Zoro # G316492770
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Tarp Material
Parachute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT3PCE-AB-BLUE
- Zoro #
- G316492770
- UPC #
- 840223638419
- Country of Origin
- China
- Color
- Blue
- Tarp Material
- Parachute
Description
Meet our premium Airbag/Parachute Fabric heavy-duty 14oz Lumber Tarp, expertly designed for the demanding task of transporting lumber. This 24x 20 tarp, featuring an 8ft drop, 8ft x 8ft tail, and 8 in rain flaps, ensures superior protection and durability for your cargo. Material Excellence: The exceptional design of this lumber tarp features end pieces made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl on top. The Airbag Nylon Fabric, coated and treated to be waterproof, not only enhances tear strength but also significantly reduces overall weight compared to traditional Vinyl alternatives. This innovation ensures that your cargo remains safeguarded against the elements without compromising on efficiency. Weatherproof Construction: Sealed with heat-sealed seams, this lumber tarp guarantees 100% waterproof protection on top, with the sides treated to be waterproof as well. Rain or shine, your valuable cargo is shielded from the elements, providing peace of mind during transportation. Built to Last: To withstand the toughest conditions, all hems are reinforced with 2 in webbing and double-stitched for extra strength, ensuring longevity and resilience. The incorporation of tough solid-toothed brass grommets clinched every 2 feet, along with galvanized zinc-plated D Rings in three rows, offers a secure and reliable anchoring system. Cold Crack Resistance: Engineered for versatility, this lumber tarp boasts a remarkable cold crack resistance of -40 degrees Celsius, making it a reliable choice in diverse weather conditions. Distinctive Blue Design: Featuring a striking blue color on both the top and sides, this lumber tarp not only stands out but also represents our commitment to quality and excellence. Each tarp is marked with manufacturer information for traceability and identification, ensuring transparency and accountability. Innovative Waterproofing: The new Blue parachute fabric is treated to be waterproof, providing an additional layer of defense against moisture and ensuring your cargo arrives at its destination in optimal condition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.