Blue Airbag/Parachute Ultra Light Lumber Tarp 16 ft x 27 ft (4 ft Drop) - 14 Oz Vinyl

  • Mfr # LT4FT-AB-BLUE

  • Zoro # G822786424


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Vinyl
Fabric Weight
14 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4FT-AB-BLUE
Zoro #
G822786424
UPC #
840223638426
Country of Origin
China

Details

Color
Blue
Tarp Material
Vinyl
Fabric Weight
14 Oz

Description

Introducing our Ultra Light Lumber Tarp, a versatile and robust solution designed to provide optimal protection for your cargo during transportation. Crafted with precision and using cutting-edge materials, this 16 ft x 27 ft tarp with a 4 ft drop and 4 ft x 8 ft flap/tail ensures that your goods stay secure and shielded from the elements. Material Innovation: Experience the next level of durability with our Ultra Light Lumber Tarp, featuring a top layer made from SuperLight 14 Oz. Vinyl in a striking blue hue. The sides are constructed with Blue Airbag Nylon Fabric, a revolutionary coated material with exceptional tear strength while maintaining a remarkably lightweight profile. This innovative airbag fabric, treated to be waterproof, has undergone rigorous 24-hour testing without a single drop penetrating its surface. Waterproof Excellence: The seams of our tarps are heat-sealed, rendering the entire structure 100% waterproof on top, with the parachute sides also treated for superior water resistance. Rest assured, your cargo remains shielded from rain, ensuring a safe and dry journey for your valuable goods. Reinforced for Strength: Every detail is meticulously crafted to ensure durability. All hems are reinforced with 2 in webbing and double-stitched, providing extra strength to withstand the challenges of transportation. Tough-toothed brass grommets clinched every 2 feet, add further resilience, while 2 rows of inD in Rings are box stitched with protective flaps to prevent tarp damage from bungee strap hooks. Cold Weather Resilience: Our Ultra Light Lumber Tarp is designed to excel in challenging conditions. With a cold crack resistance down to -40 degrees Celsius, you can trust this tarp to perform reliably even in the harshest environments. Traceability and Identification: For your convenience, each tarp is marked with manufacturer information, allowing easy traceability and identification. This ensures that you can rely on the quality of our product for your cargo needs. Versatile and Stylish: Available in a captivating blue color on top and featuring the distinctive Blue Parachute Material on the sides, our Ultra Light Lumber Tarp not only offers top-notch functionality but also adds a touch of style to your cargo transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.