Blue Airbag/Parachute Ultra Light Lumber Tarp 20ft x 27ft 6ft Drop 14Oz Vinyl, 2PK

  • Mfr # LT6FT-AB-BLUEx2
  • Zoro # G816250337
product price: 
$
819.99
/pk of 2, $410.00/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Parachute
Tarp Finished Length
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LT6FT-AB-BLUEx2
Zoro #
G816250337
UPC #
840223638495
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Color
Blue
Tarp Material
Parachute

Description

Pack Size: 2 PackIntroducing our Airbag / Parachute Fabric Ultra Light Lumber Tarp, meticulously crafted to offer unparalleled durability and performance. Designed for professionals who demand reliability in challenging environments, this tarp combines innovative materials and expert construction for superior protection.Superior Strength: Crafted with Airbag Nylon Fabric on the sides, our tarp delivers exceptional tear resistance without compromising on weight. This innovative material offers enhanced durability, ensuring long-lasting performance even in demanding conditions.Waterproof Protection: Experience peace of mind knowing your cargo is shielded from rain, snow, and moisture. Our tarps feature heat-sealed seams that guarantee 100% waterproof protection on the top, while the parachute sides are treated to repel water effectively.Enhanced Durability: Reinforced hems with 2in webbing and double stitching provide added strength, preventing tears and prolonging the lifespan of the tarp. Additionally, tough-toothed brass grommets clinched every 2 feet ensure secure attachment and stability during transport.Versatile Design: With three rows of inDin rings, strategically placed and box stitched, our tarp offers versatile anchoring options. The protection flaps safeguard the D rings from damage by bungee straps, ensuring reliable fastening without compromising integrity.Cold Resistant: Engineered to withstand extreme temperatures, our tarp boasts a cold crack resistance of -40 degrees Celsius, making it suitable for use in various climates and environments.Traceability: Each tarp is marked with manufacturer information, facilitating traceability and identification for quality assurance purposes.Experience unmatched reliability and protection with our Airbag / Parachute Fabric Ultra Light Lumber Tarp. Built to withstand the rigors of transportation and outdoor storage, it's the ultimate solution for safeguarding your valuable cargo. Choose quality, choose reliability-choose our lumber tarp for your hauling needs.


  • Color: Blue Size: 20' x 27'
  • Flap/Tail Size: 6' x 8' Material: 14 Oz Vinyl
  • Side Material: Airbag/Parachute Nylon Fabric
  • Grommets Material: Brass Drop: 6-feet
  • D-ring: 3 Rows Cold Crack: -40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.