Blue Airbag/Parachute Ultra Light Lumber Tarp 24ft x 27ft 8ft Drop - 14 Oz Vinyl

  • Mfr # LT-AB-BLUE

  • Zoro # G016492742


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Parachute
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT-AB-BLUE
Zoro #
G016492742
UPC #
840223638402
Country of Origin
China

Details

Tarp Material
Parachute
Color
Blue

Description

Take your lumber cargo protection to the next level with Airbag/Parachute Fabric Ultra Light Lumber Tarp. This high-quality product goes above and beyond the standards of the industry. This tarp has 24 by 27 dimensions, an 8 Ft Drop, plus an 8 x 8 Tail and 8 inRain Flaps to cover your lumber worth every penny. Fabric: The material used in constructing the sides is Airbag Nylon Fabric it is a revolutionary fabric made of lightweight yet flexible nylon that at the same time possesses incredible tear strength. The best ones are the SuperLight 14 Oz Vinyl, which makes it have an additional shield. The Airbag Nylon Fabric is not only incredibly sturdy but is also taking waterproof treatment which makes it 100% proof. This fabric has been specifically tested for 24 hours and found to be impervious, a feature that is remarkably reliable in different weather states. Seams and Hems: Our tarps have heat-sealed seams, specifying the total waterproofing of the top, and the treated waterproofing of parachute sides. All D-rings of the tarp are galvanized with zinc plating, which increases its corrosion resistance and contributes to the longevity of the tarp. Cold Crack and Color: This tarp is suitably built to withstand the harshest situations; it can withstand temperatures as low as -40 degrees Celsius. The interesting fact is that the bright blue color both symbolizes style and provides a clear sign for easy recognition. Manufacturer Information: Marking the tarp for traceability and identification ensures that the necessary manufacturer information is captured whenever one wants to find out where it came from and who manufactured it. Note: The high quality that we provide to our clients is witnessed by how vigorous the testing process that we undergo. The ability of the waterproof treatment in the fabric has passed a 24-hour test, showing its staying power against water penetration. The Lumber Tarp Package Airbag/Parachute Fabric Ultra Light is the ultimate protection and peace of mind during transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.