Blue Corner Protector V Shaped Edge Guard 8in x 8in x 24in Inches, 20PK

  • Mfr # PCPVB24Bx20

  • Zoro # G816278591


product price:  $239.99
/pk 20, $12.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPVB24Bx20
Zoro #
G816278591
UPC #
840223601963
Country of Origin
Cambodia

Dimensions

Height
24 in

Details

Material
Plastic

Description

Pack Size: 20 Pack Dimensions: 8 in X 8 in X 24 in Material: V-Style Corner Protectors are made from high density polyethylene Sizes: All V-Style edge protectors that we carry are 8 inches wide on both sides of the central axis. The length of the board varies. The smallest that we carry is 12 inches, then 24 inches, then 36 inches and finally 48 inches. The one you have presently selected is 24 inches in length.Application: These are a larger, more heavy duty form of our edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter's customer and inspire more confidence.Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters imageWeight: 3 lbs Color:Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order.About V-Style Edge ProtectorsThey are an improvement over the standard corner protector design. They have a wider span, tougher plastic and come in desired lengths ranging from 12 inches to 48 inches. V shaped boards are an important part of cargo protection and the hold-down systems offered by Mytee Products to our valuable customers. We believe that customers who are looking to go the extra distance to secure their load, project a professional image and achieve great safety results should strongly consider V shaped board style edge protectors.***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
  • Pack Size: 20-Pack
  • Dimensions: 8" x 8" x 24"
  • Color: Blue
  • Material: Wide wing V-Style Corner Protectors made from high density Polyethylene
  • Benefits: Greater protection for tie-downs and load, direct benefits through insurance claims reduction and a boost to the transporters image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.