Blue Corner Protector V Shaped Edge Guard 8in x 8in x 24in Inches
- Mfr # PCPVB24B
- Zoro # G425022400
product price:Â
$
18.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPVB24B
- Zoro #
- G425022400
- UPC #
- 840223623187
- Country of Origin
- Cambodia
Description
Begin your transportation with an essential addition! A 24in Plastic Corner Protector, which is a combination of strength and flexibility. These edge protectors are ideal for cargo protection (safeguarding the rigors of transportation) and freight control. Get a reliable partner for your next transit and reach your destination without worrying. Dimension: Our plastic corner protector measures 8 inches drop, 8 inches in height, and 24 inches in width. It provides ample coverage to fit your straps and reduces the risk of damage to both the cargo and the straps. You can fit three straps up to 4 inches. The design fits perfectly on the edges of various cargo types ( ensure your requirements). Ultra Strong & Crack Resistant: These Blue protective guards are crafted from high-density polyethylene (HDPE), which has high flexibility and strength. The material makes it resistant to cracks and ensures reusability over time. It will return to its original shape even after bending. Cargo & Strap Protection: Plastic edge protectors are designed to act as a protective layer, preventing chafing or unwanted movement. The slots in the Plastic separate straps and distribute pressure across the surface, preventing excessive force on the cargo and the straps. Ideal Application: Use the guards to safeguard masonry products, including cement bricks, concrete blocks, marble tiles, etc., and cargo pallets as well. You can protect more products than the mentioned ones. It will help you deliver the loads in the same condition they were loaded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.