Blue Superlight 14oz Flatbed Trailer Lumber Steel Tarp 24x27 8ft Drop, 2PK

  • Mfr # SLLT-BLUEx2

  • Zoro # G416266929


product price:  $802.88
/pk 2, $401.44/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Tarp Material
Superlight 14 Oz
Tarp Finished Length
24 ft
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT-BLUEx2
Zoro #
G416266929
UPC #
840223633056
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Tarp Material
Superlight 14 Oz
Color
Blue

Description

Pack Size: 2 PackDescription: Made with Super Strong, Yet Lightweight PVC Vinyl.This vinyl has a heavy-duty base fabric and a high-performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other lightweight tarps made out of parachute material.Dimensions: 24ft. x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2in fluorescent webbing and double stitched for extra strength.Grommets: Tough solid-toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: BlueThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • 24' x 27' with 8 Ft Drops, 8' x 8' Flap/Tail
  • Pack Size: 2-Pack
  • 3 Rows of "D" Rings
  • 14Oz Super light yet tough Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.