
Bolt-On Dovetail Shipping Container Twist-Lock, 4PK
Mfr # CTL-Dovetail-BOx4
Zoro # G116284292
product price: $485.39
/pk 4, $121.35/ea
Free Shipping & Returns
Key Features
Material
Heat Treated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-Dovetail-BOx4
Zoro #
G116284292
UPC #
840223603240
Country of Origin
China
Details
Material
Heat Treated Steel
Description
Pack Size: 4 PackBolt-On Dovetail Shipping Container Twist-LockRight Hand LockingMaterial: Heat Treated SteelMinimum Breaking Loads Tension 500 kN / 420kNCan be bolted to any structure to allow shipping container connectionAllows your container to be bolted to footing either using embedments or retrofitted anchor bolts.Designed for Standard ISO 1161 Shipping Containers
- Pack Size: 4-Pack
- Bolt-On Dovetail Shipping Container Twist-Lock
- Right Hand Locking
- Material: Heat Treated Steel
- Minimum Breaking Loads Tension 500 kN / 420kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.