Bolt-On Mounting Clamps w/ Hardware & 18in x 18in Brackets for Truck Tool Box

  • Mfr # MBTR18-ND-KIT

  • Zoro # G416522827


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Color
White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBTR18-ND-KIT
Zoro #
G416522827
UPC #
840223683112
Country of Origin
China

Details

Body Material
Aluminum
Color
White/Black

Description

Kit Includes:- 1 Pcs Mounting Brackets for Trailer Tool Box 18 in Height x 18 in Depth These brackets are suitable for 18 in Height x 18 in Depth Toolboxes or Step Boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Weld On Brackets Brackets are constructed from formed 3-inch steel. 1 Pcs No Drill and Bolt-On Mounting Clamps w/ Hardware for Truck Tool Box - Set of 4 Clamp Size: 2-1/8 in L x 2 in W x 2-1/4 in H Plate Size: 2-5/8 in x 1-1/8 in Plate Thickness: 5. 8 mm 12 G Thread Size Material: Aluminum Finish: Zinc-Nickel Plating Color: Silver Set of 4 Fits Most Models of Trucks and Pickup Easy Installation No Drilling Required on Truck Bed Hardware Included - Screw, Nut, Bolt, Steel Plate and Washer Universal Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.