Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-on Shipping Cargo Container High Security Lock Box, 2PK

  • Mfr # CTL-LOCKBOx2

  • Zoro # G616522832


product price: $99.39
/pk 2, $49.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
Forged Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-LOCKBOx2
Zoro #
G616522832
UPC #
840223601109
Country of Origin
India

Details

Color
White
Material
Forged Alloy Steel

Description

Pack Szie: 2 Pack Style: Bolt On Lock Box Material: Steel Diameter of the bolt is 0. 48 in Hide/Protect your padlock from being cut or torched off with this Lock Box. These are to be used with low profile locks that are sized for this type of space. Regular sized locks will not fit or close in these tight spaces. These are used so locks can not be cut off with bolt cutters. *Lock is NOT Included*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.