Zoro Homepage

Bolt on Winch Flatbed Trailer Truck Winches, 2PK

  • Mfr # WinchBx2

  • Zoro # G816521550


product price: $49.19
/pk 2, $24.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WinchBx2
Zoro #
G816521550
UPC #
840223632608
Country of Origin
China

Description

Are you struggling to secure heavy cargo? Are inadequate tools making the hauling experience bitter? Dont worry, weve got you a perfect tool. Its a flatbed truck trailer winch with a bolt-on mechanism. It will enable truckers and haulers to make load securement easier, safer, and more efficient. This portable winch will protect the loads from moving, sliding, or falling off during transportation. Its easily installablemount directly onto the flatbed trailer side rail/frame, allowing permanent and semi-permanent fixtures. Its a feature-rich tool with robust construction and coating. Check out the detailed understanding below:- High-Quality Material: We have utilized steel metal to construct the truck winch. Its for reliability and durability over the years, withstanding road rigors, changing weather conditions, environmental elements, and more. Its a tough material but we have coated the metal with a black powder, which will ensure protection against corrosion, rust, and other corrosive elements. Additionally, the coating will secure the winch from dents, dirt, and dust. Easy to Install: The installation process is simple, you can do it yourself. The bolt-on mechanism makes it simple, allowing you permanent to semi-permanent fixtures. All you have to do is mark the mounting holes and drill with an essential tool onto the trailer/truck side rail or frame. Utilize two screws and bolts to tighten it dont overtighten itneed room for tension application. Load Capacity: The winch is designed to handle a working load limit of 5,500 lbs and a breaking strength of 16,500 lbs. Its a durable flatbed trailer winch that secures winch straps over cargo. The dimension details of our winch are as follows 3-1/2 in length x 7-1/4 in width x 6-7/8 in height. It allows quick tightening manually and release of straps with a winch bar, keeping loads stable during transportation. Simple and Safe Storage: Our portable bolt-on winch is designed to hold up to 30 feet length of winch straps with a width of up to 4 inches. Its a simple storage solution that allows longer lengths of winch straps to tie down longer cargo items. Enhance the life of the winch strap with periodic cleaning/lubricating of the pawl pivot, ensuring free moving latch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.