
Bucket Cutting Edge Blade 66 in x 4 in x 1/2 in - Weld-on and Bolt-on Cutting Edge
Mfr # BCEB-SB-66412-B
Zoro # G022786286
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
30Mn Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BCEB-SB-66412-B
Zoro #
G022786286
UPC #
840223693258
Country of Origin
China
Details
Color
Yellow
Material
30Mn Steel
Description
Are you trying to safeguard and improve the functionality of the buckets on your heavy gear using a bucket edge? The Viking 66 in x 4 in x 1/2 in skid steer bucket cutting edge from us can be your ideal choice. This cutting edge is manufactured using 30 Mn steel which is a weather-resistant, dependable, and long-lasting material that resists corrosion. Our single bevel bucket edge can be used in different industries, such as construction, excavation, and agriculture, to protect your machinery buckets. The following are additional information about our bucket edge: Size: The dimensions of this skid steer bucket cutting edge are 66 inches long, 4 inches wide, and 1/2 in thick. Similar bucket-cutting edges are available in our store, find them here. Material & Durability: Manufactured using 30 Mn steel, which is strong, our cutting edge is used in the production of this innovative tool. This material has less carbon in it, and it is more durable and weldable, which makes it ideal for demanding applications like bucket edges that call for great abrasion resistance. The yellow-painted surface of the product further enhances its longevity. Blade-Shape Front End: The blade-shaped front ends of this bucket cutting edge help it to penetrate effortlessly into different materials and maximize its shoving efficiency. Flexible Use: You may enhance the cutting and digging capabilities of your bucket and safeguard it with our bucket edge. It can be installed with equipment used in the mining & quarrying, building, and agricultural industries. This cutting edge is appropriate for buckets used in heavy machines, such as excavators and loaders. Simple Replacement: The steer bucket cutting edge can be installed in two ways. To change it, use the simple bolt-on assembly by drilling holes for added versatility and convenience or weld the edge onto the bucket. It may be adjusted to suit various needs and utilized with a variety of buckets and gear thanks to its two-way installation. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.