Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buddy Bar Tire Chain Wrench - Orange

  • Mfr # Bud-T-Bar-Orange

  • Zoro # G616285119


product price: $66.69
/ea

Key Features

Length
14 in
Color
Orange
Material
Heavy Duty Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bud-T-Bar-Orange
Zoro #
G616285119
UPC #
840223637993
Country of Origin
United States

Dimensions

Length
14 in

Details

Color
Orange
Material
Heavy Duty Steel

Description

Introducing the Bud-T-Bar Tire Chain Wrench, a 14in heavy-duty steel tool designed for easy tire chain installation. Crafted by a seasoned truck driver, it ensures unmatched durability and efficiency on the road.Solid Construction: Crafted from heavy-duty steel for longevity and reliability.Patented Design: Innovative design with three offset chain tightening keys for a quick and effective grip.High Visibility: Available in vibrant orange, green, red, and Yellow for easy identification in snowy conditions.Benefits:Tight Chains: Promises a secure fit for optimal performance in challenging weather.Reduced Chain Breakage: Precision engineering minimizes the risk of breakage during installation.Less Equipment Damage: Careful design reduces the likelihood of equipment damage during installation.Made in the USA: Reflects a commitment to quality and craftsmanship.Equip yourself with the Bud-T-Bar Tire Chain Wrench for reliable and efficient tire chain installation. Sold individually, it's a game-changer for truck drivers seeking a durable and high-performance tool.Using the Bud-T-Bar is simple:Size Check: Confirm the right size for your tire chains.Position Securely: Place for easy access, ensuring a clear view.Engage and Tighten: Use three offset keys to connect and tighten gradually.Check Tightness: Verify secure fit periodically.Repeat for Each Chain: Quick and efficient process.Verify Fit: Ensure all chains are securely fitted.Store Easily: Vibrant colors aid in easy spotting for secure storage.Experience hassle-free tire chain installation with the Bud-T-Bar - designed with the road's demands in mind.The Bud-T-Bar is unique in its solid, strong design, which gives it a durability that is unmatched by other similar products! This product was designed by a truck driver who understands the demands that a tire wrench must meet.


  • Color: Orange 14" Long Heavy Duty Steel
  • Designed And Manufactured In The USA Sold Individually
  • Patented Design Includes 3 Offset Chain Tightening Keys Bud-T-Bar Tire Chain Wrench
  • Also Known As "Buddy Bar Tire Chain Wrench" A Must Have For Properly Installing Tire Chains
  • Bud-T-Bar Promises Tights Chains, Better Traction In Snow, Less Chain Breakage And Less Equipment Damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.