
Cab Rack Install Kit
Mfr # CG-IK
Zoro # G416284312
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-IK
Zoro #
G416284312
UPC #
840223600690
Country of Origin
China
Dimensions
Length
18 in
Details
Color
Black
Description
Easy installation of headache rack with all-inclusive Cab Rack Installation kitDesigned to meet most installation requirementsU-bolts can be positioned either up or downKit Components:Nuts: 8 PcsU-Bolt: 4 PcsDog Bone Tie Bar: 4 PcsInstallation Details:Each U-bolt and Dog Bone Tie Bar wraps under and around the truck's main frameLock the U-bolt to the top of the cab rack's legs for secure installation
- Length of U-Bolt: 19-5/8 Inches
- Inside Width of U-Bolt: 3-21/32 Inches
- Kit Includes:- U-Bolt: 4 Pcs Nuts: 8 Pcs Dog Bone Tie Bar: 4-Pcs
- U-bolts can be positioned either up or down
- Easy installation of headache rack with all-inclusive Cab Rack Installation kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.