Zoro Homepage

Cabin Control Valve w/ PTO Switch Dump System Hoist Air Control Valve 4 Axis

  • Mfr # CCV

  • Zoro # G416521615


product price: $71.79
/ea

Key Features

Color
Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCV
Zoro #
G416521615
UPC #
-
Country of Origin
India

Details

Color
Black
Material
Stainless Steel

Description

Used in Tipping model HDT/MDT Commercial Vehicles Axis: 4 Operating Pressure Range: 0-12 BAR Thermal Range: -25 degrees Celsius to 80 degrees Celsius Fittings: 1/8 in BSP x 6mm Male Connector PTO: Yes Mechanical Features: Standard fitment dimension qualifying for all OEMs. Strong lever design. Qualified protection from dust. Excellent vibration compatibility: up to 17g. High operation life and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.