Shop MYTEE PRODUCTS
Create Account
Car Tire Skates w/Cable Handle for Tow Truck, Wrecker - Safety Green 4000lbs WLL
- Mfr # TIRESKT-SG
- Zoro # G225021948
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIRESKT-SG
- Zoro #
- G225021948
- UPC #
- 199145061981
- Country of Origin
- Cambodia
Description
We introduce tire skates in a new safety green color. What are tire skates? These car stakes are specially designed for vehicles in a parked position, missing a wheel, disabled, or having a locked axle. It reduces friction between the wheels and ground, protecting the vehicle during towing/pulling. Do you know it has more specifics that you can explore below:- Construction: These tow skates are designed from Polypropylene (PP) in a one-piece mold. The high-quality material limits cracking under pressure and rough handling. It can withstand a working load limit of 4,000 lbs (recommended not to cross this for performance). Thus, allowing repeated towing and loading jobs (protecting the deck of the truck bed from damage). Lastly, this material is environmentally friendly. Curve Design: The skate's head has a curvature design to reduce friction between the disabled vehicle and the flatbed truck. Meanwhile, the overall length, width, and height of this product are 15 1/2in and 3 1/2in each (the width of the skate can be adjusted by adding more together). Additionally, it features a cable handle (1) of 7 1/2in diameter, allowing towers to tie two stakes (we are providing only one) together to cover wide tires. Safety Green Color: Another significant feature of this tire skate is the safety green color. It will increase visibility and awareness in low-light conditions, maximizing safety for towers and auto-haulers. Thus, reducing collision risks and accidents. These tow skates are also available in other colors, such as safety orange and neon safety green (extra wide). Towing Application: This towing accessory is specifically designed for moving, loading, and unloading a locked, disabled, or wrecked car or truck. From compact cars to large SUVs or trucks, you can easily load/unload, minimizing scrapes and marks on the driveway or parking lot. Simply, place the tapered (thin-to-thick) part under the vehicle's tire and begin winching. If there's difficulty sliding the skate under the wheel by hand, use a mallet. Gently hammer it on the rounded back head (the curvature part) of the skates (don't apply too much pressure). The compact design works on most surfaces, such as gravel, asphalt, cement, etc. It's easily stored and stacked in a tool box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.