Shop MYTEE PRODUCTS
See all product information
Create Account
Cargo Bar Adjustable 40in - 70in w/ Storage Net, 4PK
- Mfr # CargoBar-M70x4
- Zoro # G616521637
product price:Â
$
127.99
/pk of 4, $32.00/ea
Free Shipping & Returns
Key Features
Color
Black-Silver
Material
Carbon Structural Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CargoBar-M70x4
- Zoro #
- G616521637
- UPC #
- 840223601772
- Country of Origin
- China
Details
- Color
- Black-Silver
- Material
- Carbon Structural Steel
Description
Pack Size: 4 Pack Mytee Products adjustable ratchet cargo bar with a storage net is the best accessory to protect your goods and groceries when traveling long distances or across borders. With it, you minimize the risk of damage or breakage. You can haul light goods in your SUVs, pick-up trucks, or open trucks easily. Our product is the perfect blend of strength and durability. Versatility: The 40-inch ratchet cargo bar is versatile. It can expand from 40 to 70 inches in length to fit most truck beds, vans, and SUV trucks. Use it as per your adjustments. This ratchet given is of ideal length to ensure goods security in different terrains. Youll find this product in black and silver color. Anti-slip Feet: The large spring-loaded feet rubber pads on the ends are made of TPE Thermoplastic elastomers. They are anti-slip and fit easily on an uneven surface while holding the bar intact to reduce scratches, vibrations, and impacts. Storage Net: You will get a 60 in x 24 in nylon storage net with 4 in bungee/Toggle balls and 4x 75mm clips. It conveniently holds the smaller loads in place underneath the bar and reduces the amount of shifting and movement during the travel. Durable Material: The bar is engineered with steel Q235 carbon structural steel material and coated with silver vein-baked paint. The high-quality materials ensure durability, longevity, and weather resistance. It will extend the life of travel and freight accessories. Ratchet Mechanism: Its a user-friendly cargo bar with a ratchet for adjustments and tightening. It can adjust per your requirements and easily fit in SUVs and other trailers. The lever enables quick and efficient operation easy to adjust and remove while preventing any loosening. Minimizes Damages: Our adjustable ratchet cargo bar with net storage reduces the goods' damage by securing it in place. Whether delivering items, bringing groceries home, shifting furniture, sports equipment to the field, etc., youll get reliable security. It is designed to withstand different impacts during transit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.