Cargo Container Shelving Brackets, 3 Levels, 18in D x 60in H, 2PK

  • Mfr # CNT-SHELF3x2

  • Zoro # G816284288


product price:  $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Color
Black Powder Coated Steel
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-SHELF3x2
Zoro #
G816284288
UPC #
840223626331
Country of Origin
China

Dimensions

Length
18 in

Details

Color
Black Powder Coated Steel

Description

Pack Size: 2 PackOptimize storage efficiency with Mytee Productss Shipping Container Bracket level -3, which is built to ensure the safety and easy organization of goods with the optimum utilization of the limited space provided. This cargo container shelf is designed to hook the products without seeking any welding or hooking-related activity. It has a sleek black powder-coated finish and is compatible with sawn timber and scaffold boards. Check out its features to understand this product better. Ample Load-bearing Capacity: This three-level shipping container delivers an impressive load-bearing capacity of 550 per bracket. You can select an appropriate number of brackets for heavy-duty applications and consider the shelf length to understand the shelves needed. Our level 3 shelves are perfect for storing toolboxes and other necessities effectively.Dimensions: You get an inside depth of 18-3/4in to keep your timber and boards. Meanwhile, its height is 60, and the stabilizer length is 11-1`/4in. Each shelf bracket is sold individually. For a complete shelf, please order two brackets.Easy Installation: This container bracket offers effortless and tool-free installation designed for the convenience of its users. With no need for welding or bolting during setup, shipping containers are protected from rust or corrosion. A horizontal bar is included at the base of the installed bracket to deliver enhanced load stability. Black-Powder Coated: Our bracket is crafted from premium quality steel with a reputation for strength and longevity; the shelf is coated with black powder, which further adds years to its splendid performance. The coating offers superior resistance against moisture, rust, corrosion, and other environment-related factors, adding to its exceptional performance.


  • Depth: 18 Inch Height: 60 Inch Color: Black
  • Size: 18" (D) x 60" (H)
  • Material: Black Powder Coated Steel Number of Shelves: 3-Shelves
  • No Tools Needed Easily Removable Rated for 550 lbs. per bracket arm
  • Rated for 1100 lbs. per bracket Note: Each shelf bracket is sold individually. For a complete shelf, please order two brackets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.