
Cargo Load Lock Bar Kit - Steel Ratcheting 89 in-105 in w/ Bolt-On Hoop Set 1 in Round
Mfr # DV-GST-Hoop-Kit
Zoro # G322786054
product price:Â $85.99
/eaKey Features
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DV-GST-Hoop-Kit
Zoro #
G322786054
UPC #
840223614611
Country of Origin
India
Details
Material
Galvanized Steel
Description
Includes Kit:- (1) Steel Ratcheting Cargo Load Lock Bar 89 in-105 in Galvanized Steel Tube Load Bars with 2 ft x 4 ft Pads on either end to provide traction under pressure. Adjustable from 89-3/4 in to 104-1/2 in. The steel construction provides durability and strength. Linear Dimension: Extends beam from 89-3/4 in to 104-1/2 in Diameter: 1-1/2 in (1) Bolt-On Hoop Set For Load Locks 1 in Round Dia. A bolt-on style hoop set can be added to your load beam to increase its surface area and ability to restrain more cargo Helps prevent the movement of small packages of cargo Features high-strength, 1 in round, galvanized steel tubing Each hoop measures 27-1/2 in W x 26-1/2 in H when assembled 1 set of 2 hoops per package Includes installation hardware and instructions Steel Ratcheting Load Lock Sold Separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.