Cargo Shipping Container Shelving Bracket, 3 Levels, 24in D x 60in H, 8PK

  • Mfr # CNT-SHELF3-24x8

  • Zoro # G116277744


product price:  $679.99
/pk 8, $85.00/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Black
Length (In.)
60 in
Width (In.)
24 in
Material
Black Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-SHELF3-24x8
Zoro #
G116277744
UPC #
840223635623
Country of Origin
China

Dimensions

Length (In.)
60 in
Width (In.)
24 in

Details

Color
Black
Material
Black Powder Coated Steel

Description

Pack Size: 8 PackEnhance your storage efficiency with Mytee Products Shipping Container Shelving Bracket level- 3, crafted to ensure the safety and effortless organization of goods with optimum space. This Cargo Shipping Shelf simplifies storage for users by allowing easy hooking and removal that does not need any welding-related activity. With a black powder-coated finish, it gets integrated with sawn timber and scaffold boards. Please read below to grasp the benefits to its users fully.Exceptional Load Bearing Capacity: This three-level shipping container bracket provides a remarkable load-bearing capacity of 550 lbs per bracket. The users can customize its brackets as per their heavy-duty requirements by considering the shelf length to understand the ideal configuration. Our level 3 shelves have a convenient load-bearing, which makes them a perfect solution for storing toolboxes and other necessary objects.Dimensions: You get an inside depth of 24in to keep your timber and boards. Meanwhile, its height is 60, and the stabilizer length is 11-1`/4in. Each shelf bracket is sold individually. For a complete shelf, please order two brackets.Effortless Installation: The container bracket provides simple and tool-free installation, which is designed with the user's convenience kept in mind. As no welding or bolting is required during the installation, it prevents damage to shipping containers that are mainly caused by rust or corrosion. A horizontal bar is incorporated at the base of the installed bracket to deliver added load stability. Durable Construction: It is made up of finest quality steel which makes it a sturdy and durable product that can easily withstand the rigors that occur during cargo transportation. Added to that, the outside black coating does the job of protecting this bracket from rust, corrosion, and other environment-related factors.


  • Color: Black, Depth: 24 Inch, Height: 60 Inch Material: Black Powder Coated Steel
  • Rated for 550 lbs. per bracket arm Rated for 1100 lbs. per bracket
  • Number of Shelves: 3 Shelves, No Tools Needed
  • Size: 24" (D) x 60" (H)
  • Optimize shipping container space with our Cargo Shipping Container Shelving Bracket. It utilizes the 24" depth and 60" height, offering three shelves to maximize storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.