Chain & Binder Kit 2PK 5/16in-3/8in Pro Binder 7100lb & 2PK 3/8 x 16ft G70 Chain, 2PK
- Mfr # CBFHSGH38x2-CH3816x2-KIT
- Zoro # G525021891
product price:Â
$
406.99
/pk of 2, $203.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBFHSGH38x2-CH3816x2-KIT
- Zoro #
- G525021891
- UPC #
- 199145085017
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) Hi-Viz Green Folding Handle Ratchet Pro-Binder w/ G70 5/16 in - 3/8 in Grab Hook, 1/2 in Sling Hooks & 3/8 in x 2 ft G80 Chain Take Up: 6 1/2in Barrel Length: 10in Handle Length: 12 7/8in Grab Hook to Sling Hook Length: 51in - 58in (Approx) Sling Hook to Sling Hook Length: 53in - 60in (Approx) Screw Diameter: TR22-4 Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Handle Lock, Versatile Hook Options (G70-T80 5/16in - 3/8in Grab Hooks with G70 1/2in Sling Hook & 3/8in x 2ft G80 Chain with 1/2in Sling Hook) (2 Pcs) 3/8in X 16ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transport chain with grab hooks on each end. Size: 3/8in x 16ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs. These chains are not recommended for overhead lifting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.