Chain Binder Kit - 4Pc 3/8in-1/2inFolding Binder & 4Pc 3/8inx36ft Safety Chain, 4PK
- Mfr # CBFHSH38x4-SC3836x4-KIT
- Zoro # G625021630
product price:Â
$
487.99
/pk of 4, $122.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBFHSH38x4-SC3836x4-KIT
- Zoro #
- G625021630
- UPC #
- 199145085864
- Country of Origin
- China
Description
Kit Includes:- (4 Pcs) Folding Handle Ratchet Chain Binder w/ 3/8in-1/2in Grab & 1/2in Slip Hook - Safety Green Chain Binder Compatible Chain Size: 3/8in - 1/2in Take-Up: 6 1/2in Barrel Length: 10in End Fittings: 3/8in-1/2in Grab Hook & 1/2in Slip Hook Folded Handle Length: 9 1/2in Overall Handle Length: 12 3/4in Screw Diameter: TR 22-4 Length Adjustment: 25in to 31 1/2in Hook to Hook (4 Pcs) G70 3/8in x 36in Trailer Hitch Safety Chain with Slip Hook for Fifth Wheel, Car & Utility Trailer Size: 3/8in x 36in Color: Gold Chromate Chain Material: Galvanized Steel Chain Grade: G70 End Fitting: 3/8in forged slip hook with safety clip Working Load Limit: 6,600 Lbs Breaking strength: 26,400 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.