Shop MYTEE PRODUCTS
See all product information
Create Account
Chain Binder Kit - 4Pc 5/16in-3/8inFolding Binder & 4Pc 5/16inx36in Safety Chain, 4PK
- Mfr # CBFH56x4-SC51636x4-KIT
- Zoro # G525021525
product price:Â
$
327.99
/pk of 4, $82.00/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBFH56x4-SC51636x4-KIT
- Zoro #
- G525021525
- UPC #
- 199145085918
- Country of Origin
- China
- Color
- Green
Description
Kit Includes:- (4 Pcs) 5/16in - 3/8in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 7,100 lbs Compatible Chain Size: 5/16in - 3/8in Compatible Chain Grade: G70 or G80 OSHA Safety Green Take Up: 6in Folded Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Working Load Limit: 7,100 lbs Breaking Strength: 28,400 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Padlock-Compatible Slot Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Compliant (4 Pcs) G70 5/16in x 36in Trailer Hitch Safety Chain with Clevis Slip Hook Size: 5/16in x 36in Color: Gold Chromate Chain Material: Galvanized Steel Chain Grade: G70 End Fitting: 5/16in Clevis Slip Hook With Latch Working Load Limit: 4700 lbs Breaking strength: 18800 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.