Chain Binder Ratchet Style 5/16 - 3/8 in 7,100# WLL w/ Easy GRIPS on Barrel, 4PK

  • Mfr # CBRS516X-EZx4

  • Zoro # G522785802


product price:  $214.99
/pk 4, $53.75/ea
Free Shipping & Returns

Key Features

Hook Material
Heavy Duty Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS516X-EZx4
Zoro #
G522785802
UPC #
840223610347
Country of Origin
China

Details

Hook Material
Heavy Duty Forged Steel

Description

Size: 5/16 in - 3/8 in Working Load Limit: 7100 lbs Capacity: 26,000 lbs Rubber Grips on Barrel makes for easier handling and gripping. Gold Chromate Plating on Hooks for rust resistance Heavy Duty Transport Securement Open Body design to allow easy removal of unwanted debris such as mud, snow or ice. Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.