Chain Drum Lifter 2000 lbs WLL Carbon Steel Hook Self Locking Hoist Barrel Lift

  • Mfr # DrumLifter

  • Zoro # G916494181


product price:  $71.75
/ea

Key Features

Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DrumLifter
Zoro #
G916494181
UPC #
-
Country of Origin
India

Details

Material
Steel
Color
Blue

Description

Self Locking Hooks grip opposite sides of the steel drum and lock automatically For use with closed head 30 and 55 gallon drums with top lip Working Load Limit: 2000 Lbs Chain Length: 19 5/8 Inches Grade 80 Chain Spring-loaded latch ensures a safe grip LIFT MULTI-GALLON DRUMS WITH TOP LID. This chain-based drum lifter is designed to lift 30-gallon and 55-gallon drums with a top lid. It is NOT designed to lift open drums. GRADE 80 CHAIN. These chains meet the National Association of Chain Manufacturers standards and are officially approved for verticle lifting. SELF-LOCKING JAWS. Maximize safety by preventing any drum from accidentally slipping due to human error. Our steel jaws automatically lock in place once they grip the drum, no humans necessary. They will also stay locked until you unlatch them. SPRING-LOADED LATCH. The spring-loaded latch uses tension to create a tight grip, holding the drum in place while its being lifted. That same spring-loaded mechanism enables a simple release mechanism once the drum has been lifted where it needs to be. OSHA and ANSI COMPLIANT. The drum lifter meets or surpasses the quality and safety standards put forth by the Occupational Safety and Health Administration and the American National Standards Institute. ALLOY STEEL JAWS. Our Drum Lifters alloy steel jaws are strong, grip the drum with tight precision, and are built to last. They are also blue powder-coated to resist rust and chemical damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.