Chrome Axle Covers Kit - 33mm Screw On Lug Nut Caps, Front & Rear Axle Cover

  • Mfr # LNC-KIT-SPK

  • Zoro # G216285137


product price:  $172.23
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Chrome Abs Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-KIT-SPK
Zoro #
G216285137
UPC #
840223615953
Country of Origin
China

Details

Color
Black
Material
Chrome Abs Plastic

Description

Complete Axle Cover Kit Includes2 Front Axle Covers with Removable Pointed Hubcap4 Rear Axle Covers with Removable Pointed Hubcap1 Reusable Installation Wrench60 Pointed 33mm Threaded Nut CoverRobust: This Axle Cover Kit assures exceptional longevity and protection against corrosion due to its construction from top-notch ABS chrome plastic, renowned for its robustness and rust-resistant properties.Aesthetic: These high-quality precision-engineered axle covers effectively hide the unattractive appearance of your axles, providing a polished and affordable solution that enhances the overall aesthetic of your vehicle.Compatibility: It offers a versatile solution that caters to the diverse needs of truck owners, ensuring efficient performance and compatibility across various truck makes and models.Cost-Effective: A reusable installation wrench is provided, which can be utilized multiple times, ensuring cost savings and increased efficiency for users across various industries.Easy Maintainance: The versatile design of these hub caps ensures that users can swiftly access the axle, simplifying the process of maintaining and repairing their vehicle with utmost convenience.Durability: The durability and resistance of these covers ensure enhanced protection against corrosion, ensuring longevity and a polished look for your truck wheels.Simple Installation::

    With the provided wrench, you can quickly install high-quality axle covers. First, place the axle cover in the hub's corresponding locationScrew the nut covers into the hole and secure them with the wrench.Furthermore, the center cap on the front and rear covers may be removed for access to your axles or to replace your center cap if desired by simply drawing it out and then pushing it back in.

  • Threaded Style (Spike) Simple Installation
  • Material: Chrome ABS Plastic Replaces Part Number THUB-C4 for TRUX ACCESSORIES
  • Fits All 11-1/2" Bolt Circle Wheels Removable Front and Rear Hub Cap to Access Axle
  • Rust Resistant, Flexible, and Lightweight Fit for all Truck Makes & Models Universally
  • Fits 10" Hole, 22-1/2" & 24-1/2" Hub and Stud Piloted Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.