Chrome Metal Push-On Lug Nut Cover with Flange, 33mm, 2in H, Set of 60 Pcs, 6PK
- Mfr # LNC-CHROME-51x33x6
- Zoro # G416250195
Key Features
Specifications
Details
- MFR #
- LNC-CHROME-51x33x6
- Zoro #
- G416250195
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
Description
Pack Size: 60 PackQuick & Easy Installation: With a push-on design, these are simple to install and ensure a solid and snug fit without the use of additional equipment.Flanged Design: The included flange not only adds a more appealing visual touch but also guarantees a firm grip and extra security.Perfect Compatibility: These covers are a perfect match for your Kenworth, Freightliner, and Peterbilt trucks because they are tailored to accommodate 33mm standard nuts. Keep in mind that the recommended lug nut size for these models is 33mm.Replaces Part Number TNUT-F1 for TRUX ACCESSORIESStunning Height: These nut covers stand tall at 2 inches in height, adding a touch of beauty to your wheels while ensuring that they are always accessible.Built to Last: The steel chrome, which was meticulously crafted, guarantees resistance to corrosion, tarnish, and wear.Note: Before placing an order, kindly ensure you check your lug nut size for compatibility.
- Set of 60 pcs Height: 2-Inches
- Compatibility: Fits 33mm Standard Nuts
- Style: Push on Style Material: Steel Chrome
- Replaces Part Number TNUT-F1 for TRUX ACCESSORIES
- Quick & Easy Installation Nut cover comes with Flange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.