Shop MYTEE PRODUCTS
See all product information
Create Account
Clamp & Expansion Bolt Kit Mount Shipping Container Shelter on Concrete Steel
- Mfr # CSB-CCLAMP
- Zoro # G425022752
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB-CCLAMP
- Zoro #
- G425022752
- UPC #
- 199145081880
- Country of Origin
- China
- Color
- Silver
- Material
- Steel
Description
For mounting a container shelter on concrete foundations, choosing the correct anchoring kit is essential for stability, safety, and long-term performance. With this special anchoring kit, including clamps and expansion bolts, to create a secure connection between the shelter's steel base rail and concrete walls/grounds or concrete blocks. It is also used for a bunker silo shelter or a box shelter for a more stable and secure shelter installation. Components: The concrete mounting hardware for shelters includes 10 clamps, used along the length of the shelter's side rails for anchoring into concrete walls, and at the ends or the corner points of the shelter. It also has 20 expansion bolts with hex nuts, flat washers, lock washers, expansion sleeves, and threaded studs/bolts. Durable Construction: The clamps and the expansion bolts of this special anchoring kit are made using carbon structural steel, which is strong and weldable. The kit components are galvanized for protection against rust and corrosion. Application: The primary function of this kit is to anchor the container shelter's base rail directly to a concrete foundation, such as a container wall, ground, or block. This kit acts as an interface between the shelter's steel frame and the concrete foundation. Versatile Use: This clamp and expansion bolt kit is useful for different industries such as agriculture and farming, construction and infrastructure, warehousing, industrial workshops, and other similar industries needing stable shelters. If you want to install the container shelter on the concrete walls: Use one kit of clamps and expansion bolts for fixing a 20ft long shelter (sold separately). Use two kits of clamps and expansion bolts for fixing a 40ft long shelter (sold separately). If a container shelter is anchored on concrete ground using the anchoring kit: Wind Rating: The maximum wind speed tolerance capacity of the container shelter is 76 mph (miles per hour). Snow Rating: The maximum snow load it can withstand is 47 lbs/sq ft. UV Protection (Years): It stays protected from UV rays for more than 8 years, maintaining strength and color without fading or weakening. Wind Rating: The maximum wind speed tolerance capacity of the container shelter is 70 mph (miles per hour). Note: The shelter, when anchored on concrete ground, is stronger than standard mounting. Points to Keep in Mind While Mounting Shelters on Concrete Walls/Blocks Make sure the top of the walls is flat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.