Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Tarps 6ft x 6ft x 6ft - BLUE

  • Mfr # CT6-6-BLUE

  • Zoro # G916266917


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Width
6 ft
Tarp Finished Length
6 ft
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6-6-BLUE
Zoro #
G916266917
UPC #
840223617483
Country of Origin
China

Dimensions

Tarp Finished Width
6 ft
Tarp Finished Length
6 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Blue

Description

Dimensions: 6 Ft x 6 Ft x 6 FtHems:All hems re-enforced with 2in webbing and double stitched for extra strength. The 4 Corners of the coil bags are hemmed and have slits so that the binder chains and go through.Grommets: Tough solid toothed brass grommets clinched every 2 FTinDin Rings: Two rows of inDin Rings box stitched with protection flaps 2ft and 4ft from hemAll D-Rings are galvanized with zinc plating.Fabric: Made with Heavy Duty 18 Oz. vinylApplication: Used for hauling single steel coils on flatbed trailersBase Cloth: 1000 x 1000 Denier / 18ft x 18ftCold Crack: -40 Degrees CWeight: 22 lbsColor: BlueAll tarps are marked with manufacturer information for traceability and identification.


  • Dimensions: 6 Ft x 6 Ft x 5-Ft
  • Made with Heavy Duty 18 Oz Vinyl
  • 2 Rows of "D" Ring 2' from Hem
  • Poly Webbing on Hems
  • Weighs 22-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.