Complete Electric Aluminum 4-Spring Dump Truck Tarp System 600W 50:1 Tarp Motor

  • Mfr # TS-4SM

  • Zoro # G716285163


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Tarp Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-4SM
Zoro #
G716285163
UPC #
840223638594
Country of Origin
China

Details

Color
Silver
Tarp Material
Aluminum

Description

Electric Dump Truck Tarp System Kit provides the complete solution to dump truck operators. The electrically operated tarping system provides a quick and automated covering and uncovering of the load, enhancing safety, protecting the transported materials, and complying with necessary regulations. Our electric dump tarp kit adds convenience in transiting loose materials such as sand, gravel, or construction debris. Learn what more we offer in our complete kit.Electric Motor for Automated System: We provide a 12V 501 600W electric motor in our dump truck tarp system that ensures automated deployment and retraction of the tarp front-to-back flip tarp system. A complete set of switch kits that handles the winding and unwinding of the tarp system.Additional Items for Dump Truck Electric Tarp Kit: You get a 50 ft 6 gauge dual wire to provide a substantial and secure amount of current flow. Youll get axle mounting brackets to mount the motor on the side of the truck bed and rubber mounting bracket bumpers to prevent the edges from external contact.Telescopic Tarp Axle for Efficient Functionality: To ensure the smooth functioning of the dump truck tarp system, youll get a telescopic 103in Tarp Axle, 5in x 3/4in stud shaft, and 3/4in axle bearing with a flange that goes on the front of your tarping system. All three products ensure that the tarp spins freely, is rolled up, and is protected when not in use.


  • Aluminum Parts Rust-Proof Tarp Switch Kit Fits 24' Long Dump Truck
  • Pivot Pins 4-Spring 5" x 3/4" Stud Shaft Spiral Torsion Springs
  • Axle Mounting Brackets Stainless Steel Bushings 3/4" Axle Bearing with Flange
  • Loose Spare Parts Included in Kit Telescopic 103" Tarp Axle & 103" Cross Tube
  • 12V 50:1 600W Electric Motor for Automated System Telescopic 98" Upper Arm (with 90° Corners) & 78" Lower Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.