Complete Electric Aluminum 4-Spring Dump Truck Tarp System with 5 ftx12 ft Mesh Tarp

  • Mfr # T4SM-PVCM5-12-KIT

  • Zoro # G422786404


product price:  $1,473.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4SM-PVCM5-12-KIT
Zoro #
G422786404
UPC #
840223634824
Country of Origin
China

Description

Kit Includes:- (1 Pcs) Electric 4-Spring 24 ft Dump Truck Tarp System - Complete Kit with Hardware Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring 5 in x 3/4 in Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings Fits 24 ft Long Dump Truck 3/4 in Axle Bearing with Flange Loose Spare Parts Included in the Kit Telescopic 103 in Tarp Axle & 103 in Cross Tube 12V 50:1 600W Electric Motor for Automated System Telescopic 98 in Upper Arm (with 90° Corners) & 78 in Lower Arm (1 Pcs) 5 ft x 12 ft PVC Mesh Tarp for Dump Trucks - Double Pocket Size: 5 ft. x 12 ft. Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl Vinyl Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.