
Complete Electric Aluminum 4-Spring Dump Truck Tarp System with 6 ft6 in x 18 ft Mesh Tarp
Mfr # T4SM-PVCM66-18-KIT
Zoro # G122786476
product price: $1,804.99
/ea
Free Shipping & Returns
Key Features
Color
Silver / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4SM-PVCM66-18-KIT
Zoro #
G122786476
UPC #
840223634879
Country of Origin
China
Details
Color
Silver / Black
Description
Kit Includes:- (1 Pcs) Electric 4-Spring 24 ft Dump Truck Tarp System - Complete Kit with Hardware Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring 5 in x 3/4 in Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings Fits 24 ft Long Dump Truck 3/4 in Axle Bearing with Flange Loose Spare Parts Included in the Kit Telescopic 103 in Tarp Axle & 103 in Cross Tube 12V 50:1 600W Electric Motor for Automated System Telescopic 98 in Upper Arm (with 90° Corners) & 78 in Lower Arm (1 Pcs) 6 ft6 in x 18 ft PVC Mesh Tarp for Dump Trucks - Double Pocket Size: 6 ft.6 in x 14 ft. Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl Vinyl Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.