
Complete Electric Aluminum 4-Spring Dump Truck Tarp System with 7ft x 20ft Mesh Tarp
Mfr # T4SM-PVCM7-20-KIT
Zoro # G716493711
product price:Â $1,217.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
High Quality Casting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4SM-PVCM7-20-KIT
Zoro #
G716493711
UPC #
840223634909
Country of Origin
China
Details
Tarp Material
High Quality Casting Steel
Color
Silver / Black
Description
Kit Includes:- 1 Pcs Electric 4-Spring 24ft Dump Truck Tarp System - Complete Kit with Hardware Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring 5 in x 3/4 in Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings Fits 24ft Long Dump Truck 3/4 in Axle Bearing with Flange Loose Spare Parts Included in the Kit Telescopic 103 in Tarp Axle and 103 in Cross Tube 12 V 50 600W Electric Motor for Automated System Telescopic 98 in Upper Arm with 90 degree Corners and 78 in Lower Arm 1 Pcs 7ft x 20ft PVC Mesh Tarp for Dump Trucks - Double Pocket Size: 7 ft. x 20 ft. Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl Vinyl Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.